- Utility Brush
- Stainless Steel
features
- Small hand utility brushes that are excellent for metal finishing in confined areas
| Style | Standard |
| Handle Material | Wood |
| Bristle Material | Stainless Steel |
| Handle Type | Curved |
| Bristle Rows | 3 X 7 |
| Type | Hand Tied |
| Weight | 0.06 LB |

