- End Brush
- 1 1/8 in Diameter
- Carbon Steel Wire Material
| Stem Diameter | 1/4 in |
| Dia. | 1.125 in |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Carbon Steel |
| Structure | End Brush |
| Packing Type | Clam Shell |
| Weight | 0.21 LB |
| Stem Diameter | 1/4 in |
| Dia. | 1.125 in |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Carbon Steel |
| Structure | End Brush |
| Packing Type | Clam Shell |
| Weight | 0.21 LB |