- Butcher Block Brush
- 5 X 10 Rows
| Bristle Rows | 5 X 10 |
| Handle Type | Straight |
| Handle Material | Wood |
| Type | Stapled Fill |
| Bristle Material | Carbon Steel |
| Weight | 0.02 LB |
| Bristle Rows | 5 X 10 |
| Handle Type | Straight |
| Handle Material | Wood |
| Type | Stapled Fill |
| Bristle Material | Carbon Steel |
| Weight | 0.02 LB |