- Utility Brush
- Stainless Steel
features
- Small hand utility brushes that are excellent for metal finishing in confined areas
| Handle Material | Wood |
| Style | Standard |
| Bristle Rows | 3 X 7 |
| Handle Type | Curved |
| Bristle Material | Stainless Steel |
| Type | Stapled Fill |
| Weight | 0.04 LB |

