- End Brush
- 3/4 in Diameter
- Carbon Steel Wire Material
| Stem Diameter | 1/4 in |
| Packing Type | Clam Shell |
| Dia. | 0.75 in |
| Wire Material | Carbon Steel |
| Wire Size [Nom] | 0.0140 in |
| Structure | End Brush |
| Weight | 0.15 LB |
| Stem Diameter | 1/4 in |
| Packing Type | Clam Shell |
| Dia. | 0.75 in |
| Wire Material | Carbon Steel |
| Wire Size [Nom] | 0.0140 in |
| Structure | End Brush |
| Weight | 0.15 LB |