- End Brush
- 3/4 in Diameter
- Stainless Steel Wire Material
| Stem Diameter | 1/4 in |
| Dia. | 0.75 in |
| Structure | End Brush |
| Tool Shape | End Style |
| Wire Material | Stainless Steel |
| Wire Size [Nom] | 0.0060 in |
| Weight | 0.13 LB |
| Stem Diameter | 1/4 in |
| Dia. | 0.75 in |
| Structure | End Brush |
| Tool Shape | End Style |
| Wire Material | Stainless Steel |
| Wire Size [Nom] | 0.0060 in |
| Weight | 0.13 LB |