- Utility Brush
- Stainless Steel
features
- Small hand utility brushes that are excellent for metal finishing in confined areas
| Handle Type | Curved |
| Type | Hand Tied |
| Bristle Material | Stainless Steel |
| Bristle Rows | 3 X 7 |
| Handle Material | Plastic |
| Weight | 4.0 LB |
| Handle Type | Curved |
| Type | Hand Tied |
| Bristle Material | Stainless Steel |
| Bristle Rows | 3 X 7 |
| Handle Material | Plastic |
| Weight | 4.0 LB |