- Hand Scratch Brush
- 4 X 18 Rows
| Style | Standard, Scratch |
| Bristle Material | Carbon Steel |
| Type | Stapled Fill |
| Handle Material | Wood |
| Bristle Rows | 4 X 18 |
| Handle Type | Curved |
| Weight | 0.0 LB |
| Style | Standard, Scratch |
| Bristle Material | Carbon Steel |
| Type | Stapled Fill |
| Handle Material | Wood |
| Bristle Rows | 4 X 18 |
| Handle Type | Curved |
| Weight | 0.0 LB |