- Hand Scratch Brush
- 4 X 16 Rows
| Style | Standard, Scratch |
| Type | Stapled Fill |
| Handle Type | Shoe |
| Bristle Material | Carbon Steel |
| Bristle Rows | 4 X 16 |
| Handle Material | Wood |
| Weight | 0.39 LB |
| EAN or UPC | 604669123072 |
| Style | Standard, Scratch |
| Type | Stapled Fill |
| Handle Type | Shoe |
| Bristle Material | Carbon Steel |
| Bristle Rows | 4 X 16 |
| Handle Material | Wood |
| Weight | 0.39 LB |
| EAN or UPC | 604669123072 |