- Hand Scratch Brush
- 4 X 16 Rows
| Type | Stapled Fill |
| Bristle Material | Stainless Steel |
| Handle Type | Shoe |
| Style | Standard, Scratch |
| Bristle Rows | 4 X 16 |
| Handle Material | Wood |
| Weight | 0.37 LB |
| Type | Stapled Fill |
| Bristle Material | Stainless Steel |
| Handle Type | Shoe |
| Style | Standard, Scratch |
| Bristle Rows | 4 X 16 |
| Handle Material | Wood |
| Weight | 0.37 LB |