- Hand Scratch Brush
- 3 X 19 Rows
| Bristle Rows | 3 X 19 |
| Handle Material | Wood |
| Type | Stapled Fill |
| Bristle Material | Stainless Steel |
| Style | Standard, Scratch |
| Handle Type | Curved |
| Weight | 0.39 LB |
| Bristle Rows | 3 X 19 |
| Handle Material | Wood |
| Type | Stapled Fill |
| Bristle Material | Stainless Steel |
| Style | Standard, Scratch |
| Handle Type | Curved |
| Weight | 0.39 LB |