- Knot Cup Brush
- 3 in Diameter
- Stainless Steel Wire Material
| Dia. | 3 in |
| Wire Material | Stainless Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Structure | Knot Wire |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.63 LB |
| Dia. | 3 in |
| Wire Material | Stainless Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Structure | Knot Wire |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.63 LB |