- C-Clamp
- 2 to 12 1/4" Opening
- 6 5/16" Throat Depth
- 12" Long
features
- Non-slip clamping on all shapes
- Steel spindles are copper plated for spatter protection
- Swivel pads adjust freely to bear evenly on clamped part
- Individually boxed for easy storage and protection
| Length | 12 in |
| Spindle Dia. | 0.875 in |
| Opening Capacity | 2 to 12 1/4" |
| Clamp Pressure | 9300 lb |
| Type | C-Clamp |
| Material | Forged Steel |
| Handle Type | Sliding Pin |
| Throat Depth | 6 5/16 in |
| Weight | 15.5 LB |

