- Knot Wheel Brush
- 4 in Diameter
| Dia. | 4 in |
| Wire Material | Carbon Steel |
| Structure | Knot Wire |
| Arbor Thread - TPI or Pitch | M10 x 1.25 |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.44 LB |
| Dia. | 4 in |
| Wire Material | Carbon Steel |
| Structure | Knot Wire |
| Arbor Thread - TPI or Pitch | M10 x 1.25 |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.44 LB |