- Knot Wheel Brush
- 4 in Diameter
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 4 in |
| Structure | Knot Wire |
| Wire Material | Stainless Steel |
| Weight | 0.5 LB |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 4 in |
| Structure | Knot Wire |
| Wire Material | Stainless Steel |
| Weight | 0.5 LB |