- Knot Cup Brush
- 4 in Diameter
- Carbon Steel Wire Material
| Wire Size [Nom] | 0.0140 in |
| Dia. | 4 in |
| Wire Material | Carbon Steel |
| Structure | Knot Wire |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 1.48 LB |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 4 in |
| Wire Material | Carbon Steel |
| Structure | Knot Wire |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 1.48 LB |