- Knot Wheel Brush
- 4 in Diameter
| Dia. | 4 in |
| Wire Size [Nom] | 0.0200 in |
| Arbor Thread - TPI or Pitch | 1/2 - 3/8 in |
| Structure | Knot Wire |
| Wire Material | Carbon Steel |
| Packing Type | Clam Shell |
| Weight | 0.27 LB |
| Dia. | 4 in |
| Wire Size [Nom] | 0.0200 in |
| Arbor Thread - TPI or Pitch | 1/2 - 3/8 in |
| Structure | Knot Wire |
| Wire Material | Carbon Steel |
| Packing Type | Clam Shell |
| Weight | 0.27 LB |