- Wooden Broom Handle
- 15/16" Diameter
- 60" Long
| Finish | Lacquered |
| Dia. | 0.9375 in |
| Material | Hardwood |
| Tip Type | Threaded Metal |
| Length | 60 in |
| Type | Handle |
| Weight | 0.0 LB |
| Finish | Lacquered |
| Dia. | 0.9375 in |
| Material | Hardwood |
| Tip Type | Threaded Metal |
| Length | 60 in |
| Type | Handle |
| Weight | 0.0 LB |