- Battery Clamp
- 600 A [Max]
- 1 AWG [Min], 3 /0 AWG [Max]
- Red
features
- Excellent electrical and physical properties
- Hammer-on copper connection
- Heavy duty tension spring gives positive connection on front and side
- Vinyl insulation that is highly resistant to oil, acid, abrasion, chemicals and ozone
- Color coded
| Color | Red |
| Cable/Wire Size | 1 AWG [Min], 3/0 AWG [Max] |
| Style | Standard |
| Amps [Max] | 600 A |
| Jaw Material | Steel |
| Weight | 0.5 LB |

