- Crimped Wheel Brush
- 6 in Diameter
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Dia. | 6 in |
| Wire Size [Nom] | 0.0140 in |
| Structure | Crimped |
| Stem Diameter | 3/4 in |
| Wire Material | Carbon Steel |
| Tool Shape | Cup |
| Weight | 0.96 LB |
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Dia. | 6 in |
| Wire Size [Nom] | 0.0140 in |
| Structure | Crimped |
| Stem Diameter | 3/4 in |
| Wire Material | Carbon Steel |
| Tool Shape | Cup |
| Weight | 0.96 LB |