- Full Twist Wheel Brush
- 6 in Diameter
| Dia. | 6 in |
| Wire Material | Stainless Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0230 in |
| Structure | Full Twist |
| Weight | 11.94 LB |
| Dia. | 6 in |
| Wire Material | Stainless Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0230 in |
| Structure | Full Twist |
| Weight | 11.94 LB |