- Stringer Bead Wheel Brush
- 7 in Diameter
| Structure | String Bead Wire |
| Wire Size [Nom] | 0.0200 in |
| Dia. | 7 in |
| Wire Material | Carbon Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 1.58 LB |
| Structure | String Bead Wire |
| Wire Size [Nom] | 0.0200 in |
| Dia. | 7 in |
| Wire Material | Carbon Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 1.58 LB |