- Crimped Wheel Brush
- 8 in Diameter
| Structure | Crimped |
| Dia. | 8 in |
| Wire Size [Nom] | 0.0140 in |
| Stem Diameter | 1 in |
| Arbor Diameter | 5/8 in |
| Wire Material | Carbon Steel |
| Weight | 1.01 LB |
| Structure | Crimped |
| Dia. | 8 in |
| Wire Size [Nom] | 0.0140 in |
| Stem Diameter | 1 in |
| Arbor Diameter | 5/8 in |
| Wire Material | Carbon Steel |
| Weight | 1.01 LB |