- Tampico Duster
- Tampico
features
- For mill, factory and general use
| Block Length | 8 in |
| Trim Length | 2 1/2 in |
| Bristle Material | Tampico |
| Block Material | Wood |
| Weight | 0.0 LB |
| Block Length | 8 in |
| Trim Length | 2 1/2 in |
| Bristle Material | Tampico |
| Block Material | Wood |
| Weight | 0.0 LB |