- Chipping Hammer Brush
- 3 X 15 Rows
| Handle Material | Wood |
| Bristle Rows | 3 X 15 |
| Type | Chipping Hammer |
| Bristle Material | Carbon Steel |
| Handle Type | Straight |
| Weight | 0.22 LB |
| Handle Material | Wood |
| Bristle Rows | 3 X 15 |
| Type | Chipping Hammer |
| Bristle Material | Carbon Steel |
| Handle Type | Straight |
| Weight | 0.22 LB |