- Acid Brush
- #2 Horsehair
applications
- Light Duty, Flux
| Handle Material | Tin Ferrule |
| Type | Acid |
| Bristle Material | #2 Horsehair |
| Bristle Rows | 3 X 7 |
| Overall Length | 6 in |
| Handle Type | Straight |
| Weight | 1.86 LB |
| Handle Material | Tin Ferrule |
| Type | Acid |
| Bristle Material | #2 Horsehair |
| Bristle Rows | 3 X 7 |
| Overall Length | 6 in |
| Handle Type | Straight |
| Weight | 1.86 LB |