- Crimped Wheel Brush
- 2 in Diameter
| Stem Diameter | 1/4 in |
| Packing Type | Clamshell |
| Dia. | 2 in |
| Wire Material | Carbon Steel |
| Tool Shape | Straight |
| Structure | Crimped |
| Wire Size [Nom] | 0.0118 in |
| Weight | 0.21 LB |
| Stem Diameter | 1/4 in |
| Packing Type | Clamshell |
| Dia. | 2 in |
| Wire Material | Carbon Steel |
| Tool Shape | Straight |
| Structure | Crimped |
| Wire Size [Nom] | 0.0118 in |
| Weight | 0.21 LB |