- Crimped Wheel Brush
- 3 in Diameter
| Wire Size [Nom] | 0.0080 in |
| Stem Diameter | 1/4 in |
| Dia. | 3 in |
| Wire Material | Carbon Steel |
| Tool Shape | Straight |
| Structure | Crimped |
| Weight | 0.14 LB |
| Wire Size [Nom] | 0.0080 in |
| Stem Diameter | 1/4 in |
| Dia. | 3 in |
| Wire Material | Carbon Steel |
| Tool Shape | Straight |
| Structure | Crimped |
| Weight | 0.14 LB |