- Crimped Cup Brush
- 3 in Diameter
- Stainless Steel Wire Material
| Wire Size [Nom] | 0.0120 in |
| Wire Material | Stainless Steel |
| Structure | Crimped |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 3 in |
| Weight | 0.37 LB |
| Wire Size [Nom] | 0.0120 in |
| Wire Material | Stainless Steel |
| Structure | Crimped |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 3 in |
| Weight | 0.37 LB |