- Knot Wheel Brush
- 3 in Diameter
| Packing Type | Clam Shell |
| Dia. | 3 in |
| Wire Material | Carbon Steel |
| Structure | Knot Wire |
| Stem Diameter | 1/4 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.0 LB |
| Packing Type | Clam Shell |
| Dia. | 3 in |
| Wire Material | Carbon Steel |
| Structure | Knot Wire |
| Stem Diameter | 1/4 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.0 LB |