- Stringer Bead Wheel Brush
- 4 in Diameter
| Arbor Thread - TPI or Pitch | M10 x 1.25 |
| Structure | String Bead Wire |
| Packing Type | Clam Shell |
| Wire Size [Nom] | 0.0200 in |
| Wire Material | Carbon Steel |
| Dia. | 4 in |
| Weight | 0.0 LB |
| Arbor Thread - TPI or Pitch | M10 x 1.25 |
| Structure | String Bead Wire |
| Packing Type | Clam Shell |
| Wire Size [Nom] | 0.0200 in |
| Wire Material | Carbon Steel |
| Dia. | 4 in |
| Weight | 0.0 LB |