- End Brush
- 1 3/4 in Diameter
- Carbon Steel Wire Material
| Wire Material | Carbon Steel |
| Packing Type | Clam Shell |
| Dia. | 1.75 in |
| Wire Size [Nom] | 0.0118 in |
| Structure | End Brush |
| Stem Diameter | 1/4 in |
| Weight | 0.0 LB |
| Wire Material | Carbon Steel |
| Packing Type | Clam Shell |
| Dia. | 1.75 in |
| Wire Size [Nom] | 0.0118 in |
| Structure | End Brush |
| Stem Diameter | 1/4 in |
| Weight | 0.0 LB |