| Application | Dry Cut |
| Used With | Circular Saws, Angle Grinders |
| Thickness | 0.09 in |
| Blade Dia. | 4 in |
| Applicable Materials | Marble, Granite, Stone |
| Weight | 0.3 LB |
| Application | Dry Cut |
| Used With | Circular Saws, Angle Grinders |
| Thickness | 0.09 in |
| Blade Dia. | 4 in |
| Applicable Materials | Marble, Granite, Stone |
| Weight | 0.3 LB |