- Wash Brush
- Flagged White Polystyrene
features
- Protective bumper - Foam block with two handle holes
| Bristle Material | Flagged White Polystyrene |
| Trim Length | 2 1/2 in |
| Handle Material | Foam |
| Weight | 0.0 LB |
| Bristle Material | Flagged White Polystyrene |
| Trim Length | 2 1/2 in |
| Handle Material | Foam |
| Weight | 0.0 LB |