- 6 in Overall Length
- 15/16 in Capacity
- Chrome Plated Finish
features
- Hardened and tempered
- Precision machined jaws and knurled adjusting worm
- Meets or exceeds Federal and ANSI specifications
| Manufacturer Name | Anchor Brand |
| Overall Length | 6 in |
| Capacity, in [Max] | 0.9375 in |
| Material | Drop-Forged Alloy Steel |
| Finish | Chrome Plated |
| Weight | 0.31 LB |

