- 8 in Overall Length
- 1 1/8 in Capacity
- Chrome Plated Finish
features
- Hardened and tempered
- Precision machined jaws and knurled adjusting worm
- Meets or exceeds Federal and ANSI specifications
| Capacity, in [Max] | 1.125 in |
| Overall Length | 8 in |
| Material | Drop-Forged Alloy Steel |
| Finish | Chrome Plated |
| Manufacturer Name | Anchor Brand |
| Weight | 0.51 LB |

