- 18 in Overall Length
- 2 1/16 in Capacity
- Chrome Plated Finish
features
- Hardened and tempered
- Precision machined jaws and knurled adjusting worm
- Meets or exceeds Federal and ANSI specifications
| Overall Length | 18 in |
| Finish | Chrome Plated |
| Manufacturer Name | Anchor Brand |
| Material | Drop-Forged Alloy Steel |
| Capacity, in [Max] | 2.0625 in |
| Weight | 4.13 LB |

