- Wet Mop Handle
- Used w/ Small Saddle Mop
| Material | Wood |
| Type | Spring & Lever |
| Used With | Small Saddle Mops |
| Dia. | 0.875 in |
| Length | 48 in |
| Weight | 1.0 LB |
| Material | Wood |
| Type | Spring & Lever |
| Used With | Small Saddle Mops |
| Dia. | 0.875 in |
| Length | 48 in |
| Weight | 1.0 LB |