Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Deck Mops

103-20DM

Deck Mops
Item #101599267
  • Deck Mop
  • 54" Handle Length
  • Metal Handle
Deck Mops
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deck Mop
  • 54" Handle Length
  • Metal Handle
Material Cotton
Handle Material Metal
Handle Length 54 in
Type Mounted Mop
Weight 1.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison