- Wet Mop Handle
- Used w/ Small Saddle Mop
| Material | Wood |
| Type | Spring & Lever |
| Dia. | 1.125 in |
| Used With | Small Saddle Mops |
| Length | 54 in |
| Weight | 1.75 LB |
| Material | Wood |
| Type | Spring & Lever |
| Dia. | 1.125 in |
| Used With | Small Saddle Mops |
| Length | 54 in |
| Weight | 1.75 LB |