- Warehouse Broom
- 80/20 Corn/Sotol
| Handle Type | Straight |
| Type | Warehouse |
| Bristle Material | 80/20 Corn/Sotol |
| Handle Material | Wood |
| Weight | 2.88 LB |
| Handle Type | Straight |
| Type | Warehouse |
| Bristle Material | 80/20 Corn/Sotol |
| Handle Material | Wood |
| Weight | 2.88 LB |