- Welding Cable
features
- Foot markings are printed on cable jacket so you can cut to the precise length without measuring
- Resists abrasion
- Resists chemicals
- Its flexible stranding bare copper wire meets CMA requirements of ASTMB172
- Temperature rated
| Insulation Thickness | 0.115 in |
| Cable/Wire Size | 4 AWG |
| Operating Temperature [Max] | 105 °C |
| Operating Temperature [Min] | -50 °C |
| Length | 500 ft |
| Insulation | EPDM |
| Weight | 0.19 LB |

