Product details
- White Sheeting
- 10 lb Box
Specifications
Container Size | 10 lb |
Cloth Type | White Sheeting |
Container Type | Box |
Weight | 10.0 LB |
Have an account? Sign in
Container Size | 10 lb |
Cloth Type | White Sheeting |
Container Type | Box |
Weight | 10.0 LB |