- Medium Face Crimped Wire Wheel-DA Series
- 7 in Diameter
| Type | Arbor Hole Brush |
| Arbor Diameter | 2 in |
| Wire Material | Stainless Steel |
| Face Plate Thickness | 1 in |
| Dia. | 7 in |
| RPM [Max] | 6000 rpm |
| Structure | Crimped |
| Trim Length | 1 5/8 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 9.0 LB |

