- Medium Face Crimped Wire Wheel-DA Series
- 8 in Diameter
| Structure | Crimped |
| Trim Length | 1 1/2 in |
| Wire Size [Nom] | 0.0104 in |
| Type | Arbor Hole Brush |
| Face Plate Thickness | 1 in |
| Dia. | 8 in |
| Wire Material | Carbon Steel |
| RPM [Max] | 4500 rpm |
| Arbor Diameter | 2 in |
| Weight | 2.45 LB |

