- Medium Face Crimped Wire Wheel-DA Series
- 10 in Diameter
| Structure | Crimped |
| Type | Arbor Hole Brush |
| Trim Length | 2 1/8 in |
| Wire Size [Nom] | 0.0140 in |
| Arbor Diameter | 2 in |
| Dia. | 10 in |
| Wire Material | Carbon Steel |
| Face Plate Thickness | 1 1/16 in |
| RPM [Max] | 3600 rpm |
| Weight | 2.3 LB |

