Anderson Products
066-01884
Medium Face Crimped Wire Wheels-DMX Series-1 Dense Section
Item #104640990
- Medium Face Crimped Wire Wheel-DMX Series-1 Dense Section
- 4 1/4 in Diameter
| Trim Length | 5/8 in |
| Wire Size [Nom] | 0.0080 in |
| Type | Arbor Hole Brush |
| Wire Material | Carbon Steel |
| RPM [Max] | 6000 rpm |
| Structure | Crimped |
| Dia. | 4.25 in |
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Weight | 5.0 LB |
