Anderson Products
066-01924
Medium Face Crimped Wire Wheels-DMX Series-1 Dense Section
Item #104641945
- Medium Face Crimped Wire Wheel-DMX Series-1 Dense Section
- 7 in Diameter
| Arbor Diameter | 5/8 in |
| Dia. | 7 in |
| Type | Arbor Hole Brush |
| Structure | Crimped |
| Trim Length | 1 5/8 in |
| Wire Size [Nom] | 0.0118 in |
| RPM [Max] | 6000 rpm |
| Wire Material | Carbon Steel |
| Weight | 1.41 LB |
