Anderson Products
066-01974
Medium Face Crimped Wire Wheels-DMX Series-1 Dense Section
Item #101569520
- Medium Face Crimped Wire Wheel-DMX Series-1 Dense Section
- 8 in Diameter
| Type | Arbor Hole Brush |
| RPM [Max] | 4500 rpm |
| Dia. | 8 in |
| Trim Length | 1 1/2 in |
| Wire Material | Carbon Steel |
| Structure | Crimped |
| Wire Size [Nom] | 0.0140 in |
| Arbor Diameter | 5/8 in |
| Weight | 2.07 LB |
