Anderson Products
066-02124
Medium Face Crimped Wire Wheels-DMX Series-1 Dense Section
Item #104642036
- Medium Face Crimped Wire Wheel-DMX Series-1 Dense Section
- 6 in Diameter
| Trim Length | 1 1/8 in |
| Wire Material | Stainless Steel |
| Type | Arbor Hole Brush |
| RPM [Max] | 6000 rpm |
| Dia. | 6 in |
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Structure | Crimped |
| Wire Size [Nom] | 0.0118 in |
| Weight | 6.35 LB |
